9 Inch Fixed Blade Knife
Mfr # 980013
Zoro # G4121464
Key Features
- Blade Width 4.5
- Overall Length 12.75
- Depth 2
- Blade Material Steel
- Handle Material Micarta
Product Information
- Brand Cat
- MFR # 980013
- Zoro # G4121464
- UPC # 28907494746
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 4.5 |
Overall Length | 12.75 |
Depth | 2 |
Details
Blade Material | Steel |
Handle Material | Micarta |
Color | Micarta |
Description
This sharp-looking and sharp-edged fixed blade knife is almost too beautiful to use. Don't let the good looks fool you. This is a heavy duty blade capable of pulling a double shift. At work or at play, it offers strength, stiffness and comfort to spare, ready for cutting, skinning and slicing all day long. Smart design combines a comfortable micarta handle with top edge jimping and a finger groove for secure cutting and thrusting. The handle is mated to an ultra-strong drop-point 4-3/8 inch long 7Cr17MoV blade.It's beefy and burly yet offers great balance and feel for all-day comfort. • MEASUREMENTS: Overall Length: 9-1/4 inches; Blade Length: 4-3/8 inches; Weight: 7.40 ounces • HEAVY DUTY: 7Cr17MoV Stainless Steel blade with Titanium Nitride finish and Micarta handle with Top Edge jimping and finger groove • BEAUTIFUL AND FUNCTIONAL: Don't let the good looks and comfort of this knife fool you, this knife is meant for serious business. • CONVENIENT: Includes Nylon sheath for convenient storage and access • • COLOR: Micarta Handle with Titanium Nitride Finish Blade • MATERIAL: 7Cr17MoV Steel Blade; Micarta Handle
- •Overall Length: 9-1/4 inches; Blade Length: 4-3/8 inches; Weight: 7.40 ounces
- • 7Cr17MoV Stainless Steel blade with Titanium Nitride finish and Micarta handle with Top Edge jimping and finger groove
- •Don't let the good looks and comfort of this knife fool you, this knife is meant for serious business.
- •Includes Nylon sheath for convenient storage and access
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- PROTO PULLER TIP DETACHABLE STANDARD (PO4022T)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771PF)
- CAPRI TOOLS 1/2 in Drive 27 mm 6-Point Metric Deep Impact Socket (5-5227)
- STEEL GRIP Auto Reload Utility Knif (DR76521)
- WESTWARD Linemans Plier, General Purpose 8 1/2 in L (5UFV4)
- STANLEY Carpet Knife 2-Sided Carpet, 6 1/2 in L (10-525)
- OLFA 5018 Stainless Steel Slide Lock Utility Knife (091511600032)
- HYDE Switchblade Utility Knife (42066)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- CRESCENT Safety Knife Single Edge Razor, 7 in L (WKAR2)
- Cat Knives, Cutters & Snips