Shop All Folding & Pocket Knives
Cat
7 Inch Drop Point Folding Knife
Mfr # 980016
Zoro # G4120992
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cat
- MFR # 980016
- Zoro # G4120992
- UPC # 28907494777
- Country of Origin China
- Category Folding & Pocket Knives
Description
Warning: You must be 18 years of age or older to purchase a knife.
This large folder offers stealthy looks back by no-nonsense construction and performance. The black anodized aluminum handle makes a subtle visual statement while delivering solid grip and all-day comfort.The handle is fastened to a stainless steel frame and mated with a generous 3-inch drop point 7Cr17MoV stainless steel blade with a titanium nitride finish. Looks, comfort, strength and performance ensure this EDC folder will be a constant companion from the first day you own it. • MEASUREMENTS: Overall Length: 7 inches; Blade Length: 3 inches; Closed Length: 4 inches; Weight: 3.5 ounces • HEAVY DUTY: 7Cr17MoV Stainless Steel Blade with Titanium Nitride Finish and lightweight anodized Aluminum handle • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip and dual thumb studs • • COLOR: Black Finish Handle with Black Steel Blade • MATERIAL: 7Cr17MoV Steel Blade; Anodized Aluminum Alloy Handle
This large folder offers stealthy looks back by no-nonsense construction and performance. The black anodized aluminum handle makes a subtle visual statement while delivering solid grip and all-day comfort.The handle is fastened to a stainless steel frame and mated with a generous 3-inch drop point 7Cr17MoV stainless steel blade with a titanium nitride finish. Looks, comfort, strength and performance ensure this EDC folder will be a constant companion from the first day you own it. • MEASUREMENTS: Overall Length: 7 inches; Blade Length: 3 inches; Closed Length: 4 inches; Weight: 3.5 ounces • HEAVY DUTY: 7Cr17MoV Stainless Steel Blade with Titanium Nitride Finish and lightweight anodized Aluminum handle • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip and dual thumb studs • • COLOR: Black Finish Handle with Black Steel Blade • MATERIAL: 7Cr17MoV Steel Blade; Anodized Aluminum Alloy Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Rectangular Tool Bit 861 Cleveland 3/8X3/4 In x 6 In Overall Length (C44642)
- INSIZE Outside Spring Caliper, Steel, 6" Range (7241-150)
- PROTO 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (J10016T)
- FLEMING SUPPLY Stud Finder 3-in-1 Compact Electronic Wood, Metal Detector, Live Wire Sensor, LCD Screen, 9V Battery (896983WBY)
- CAT 8 Inch Drop Point Serrated Folding Knife (980006)
- CAT 6 Inch Drop Point Folding Knife (980008)
- CAT 7-1/2 Inch Drop Point Folding Knife (980002)
- CAT 5 Inch Drop Point Folding Knife (980010)
- CAT 6-1/4 Inch Folding Skeleton Knife with Bottle Opener with Black Blade (980267)
- CAT 7 Inch Drop Point Folding Knife (980004)
- SCHRADE IMPERIAL Schrade Imperial 278 3.75 in. Barlow 2 Blade Knife (278)
- Cat Folding & Pocket Knives