Shop All Folding & Pocket Knives
Cat
5 Inch Drop Point Folding Knife
Mfr # 980010
Zoro # G4120119
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cat
- MFR # 980010
- Zoro # G4120119
- UPC # 28907494692
- Country of Origin China
- Category Folding & Pocket Knives
Description
Warning: You must be 18 years of age or older to purchase a knife.
When size and weight matters, reach for this compact, ultra-light EDC folder. The compact drop-point blade offers stiffness and sharpness to spare. The textured G-10 handle offers plenty of grip with top edge jimping and a finger groove and guard. The handle is fastened to a stainless steel frame and mated with a tough drop point 5Cr15 stainless steel blade with a sandblast finish. Small but mighty, this versatile little folder will be in heavy rotation at work and at play. • MEASUREMENTS: Overall Length: 5 inches; Blade Length: 2 inches; Closed Length: 2-7/8 inches; Weight: 1.41 ounces • HEAVY DUTY: 5Cr15 Stainless Steel blade with sandblast finish and durable high-grip G10 composite handle • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip nail nick; also includes lanyard loop if you wish to attach a lanyard (lanyard not included) • • COLOR: Black and Yellow Handle with Sand Blasted Steel Blade • MATERIAL: 5Cr15MoV Steel Blade; G10 Handle
When size and weight matters, reach for this compact, ultra-light EDC folder. The compact drop-point blade offers stiffness and sharpness to spare. The textured G-10 handle offers plenty of grip with top edge jimping and a finger groove and guard. The handle is fastened to a stainless steel frame and mated with a tough drop point 5Cr15 stainless steel blade with a sandblast finish. Small but mighty, this versatile little folder will be in heavy rotation at work and at play. • MEASUREMENTS: Overall Length: 5 inches; Blade Length: 2 inches; Closed Length: 2-7/8 inches; Weight: 1.41 ounces • HEAVY DUTY: 5Cr15 Stainless Steel blade with sandblast finish and durable high-grip G10 composite handle • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip nail nick; also includes lanyard loop if you wish to attach a lanyard (lanyard not included) • • COLOR: Black and Yellow Handle with Sand Blasted Steel Blade • MATERIAL: 5Cr15MoV Steel Blade; G10 Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 180)
- DRILL AMERICA 3-2MT Extension Socket (DEWES3-2)
- TRUPER Truper MD-4FD-C 4 lbs. Fiberglass Heavy Duty Sledge Hammer (132310)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10B)
- CAT 6 Inch Drop Point Folding Knife (980008)
- CAT 8 Inch Folding Knife with Seat Belt Cutter and Glass Break (980012)
- CAT 7-1/2 Inch Drop Point Folding Knife (980002)
- CAT 7 Inch Drop Point Folding Knife (980004)
- CAT 8 Inch Drop Point Serrated Folding Knife (980006)
- CAT 6 Inch Drop Point Folding Knife (980060)
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- Cat Folding & Pocket Knives