4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500)
Mfr # 980329N
Zoro # G4121333
Key Features
- Length 14.5
- Color Yellow/Black
- Material Polyester
- Width 1.25
- Weight 0.308
Product Information
- Brand Cat
- MFR # 980329N
- Zoro # G4121333
- UPC # 28907532639
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Length | 14.5 |
Width | 1.25 |
Details
Color | Yellow/Black |
Material | Polyester |
Weight | 0.308 |
Description
This 4-Pc set features 12 feet long x 1 inch wide straps with 1,500 pound working strength/4,500 pound breaking strength and is designed and built to perform in the most demanding tasks and conditions. Use soft loop straps along with your atcheting or cam buckle straps to secure your goods without marring or scratching your vehicle. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 12 Feet Long x 1 Inch Wide; 1,500 Pound Working Strength; 4,500 Pound Breaking Strength • PROTECT YOUR GOODS: Soft loops won't scratch paint and hold handlebars and frame rails without sliding • EASY TO USE: Simply loop or slipknot, then hook onto your tie-down strap hooks • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • • COLOR: Yellow and Black • MATERIAL: Polyester Strap
- •12 Feet Long x 1-1/2 Inches Wide; 500 Pound Working Strength; 1,500 Pound Breaking Strength
- •Rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle
- •Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more
- •Soft rubber thumb grip for added comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wire Rope Tensioner, 10012 15k (20147)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (29XP42)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 2"Inside Dia (AGCS2ID-50)
- CAT 4 Piece Cam Buckle Strap Set - 16 Feet x 1 Inch (400/1200) (980178N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980325N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980117N)
- CAT 2 Piece Cam Buckle with Swivel Hook and Soft Strap Set (240034)
- CAT 2 Piece Black/White Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980110N)
- CAT 2 Piece Cam Buckle Strap Set with Soft Loops - 10' x 1 Inch (400/1200) (980073N)
- US CARGO CONTROL 1" x 15' Cam Strap w/ S-Hook (C5115SH)
- Cat Cam Buckle Tie Downs