Shop All Cam Buckle Tie Downs
Cat
4 Piece Yellow/Black Soft Hook Set - 12 Feet x 1 Inch (1000/3000)
Mfr # 980113N
Zoro # G4120548
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cat
- MFR # 980113N
- Zoro # G4120548
- UPC # 28907507033
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
This 4-Pc set features 12 feet long x 1 inch wide straps with 1000 pound working strength/3000 pound breaking strength and is designed and built to perform in the most demanding tasks and conditions. Use soft loop straps along with your atcheting or cam buckle straps to secure your goods without marring or scratching your vehicle. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 12 Feet Long x 1 Inch Wide; 1,000 Pound Working Strength; 3,000 Pound Breaking Strength • PROTECT YOUR GOODS: Soft loops won't scratch paint and hold handlebars and frame rails without sliding • EASY TO USE: Simply loop or slipknot, then hook onto your tie-down strap hooks • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • 4 piece set of 1” x 12” yellow soft loop straps • COLOR: • MATERIAL: Polyester Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter 7x7 Type 304 Stainless Steel Cable (001900-00030)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102246-D2)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- GLEASON REEL Fixed Hanger, 3 Lbs Ea (WS50-HG)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980329N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980325N)
- CAT 2 Piece Cam Buckle Strap Set with Soft Loops - 10' x 1 Inch (400/1200) (980073N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980117N)
- CAT 2 Piece Black/White Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980110N)
- CAT 4 Piece Cam Buckle Strap Set - 16 Feet x 1 Inch (400/1200) (980178N)
- US CARGO CONTROL 2" x 16' Gray Cam Strap w/ Butterfly Fittings (C316BFSF2-GRY)
- Cat Tie Downs