Shop All Folding & Pocket Knives
Cat
4 pc Multi-Tool & Folding Pocket Knife Set
Mfr # 980103
Zoro # G4121071
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cat
- MFR # 980103
- Zoro # G4121071
- UPC # 28907504797
- Country of Origin China
- Category Folding & Pocket Knives
Description
Warning: You must be 18 years of age or older to purchase a knife.
Cover all your EDC needs with this set of folding knives and tools. It includes medium and large pocket knives, a 12-in-1 multi-tool and a keychain tool. Stainless steel construction imparts strength and durability while the handles offer light weight and high grip for all-day comfort. • 6 INCH DROP POINT FOLDING KNIFE: Overall Length: 6-3/8 inches; Blade Length: 2-5/8 inches; Closed Length: 3-3/4 inches; Weight: 3 ounces; 7Cr17MoV Stainless Steel blade with black finish and lightweight Nylon handle; Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • 8 INCH FOLDING KNIFE WITH SEAT BELT CUTTER AND GLASS BREAK: Overall Length: 8 inches; Blade Length: 3-1/4 inches; Closed Length: 4-3/4 inches; Weight: 5 ounces; 7Cr17MoV Stainless Steel Blade with black satin finish and textured G10 handle; Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • 12-IN-1 MULTI-FUNCTION TOOL: Open Length: 6-3/8 inches; Closed Length: 4-1/2 inches; Weight: 245 grams; 2CR13 Stainless Steel tools anodized Aluminum handle; resists corrosion and liner lock ensures blade stays open during use; Multi-tool functions include long nose pliers, regular pliers, wire cutters, knife blade, Phillips screwdriver, small slotted screwdriver, large slotted screwdriver, serrated blade, wood saw, reamer and punch, can opener, bottle opener • POCKET KEY CHAIN MULTI-TOOL: Made from 2Cr13 Stainless steel; functions include keychain, bottle opener, spoke wrench, phone holder • • COLOR: Black/Stainless • MATERIAL: Stainless Steel Tools
Cover all your EDC needs with this set of folding knives and tools. It includes medium and large pocket knives, a 12-in-1 multi-tool and a keychain tool. Stainless steel construction imparts strength and durability while the handles offer light weight and high grip for all-day comfort. • 6 INCH DROP POINT FOLDING KNIFE: Overall Length: 6-3/8 inches; Blade Length: 2-5/8 inches; Closed Length: 3-3/4 inches; Weight: 3 ounces; 7Cr17MoV Stainless Steel blade with black finish and lightweight Nylon handle; Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • 8 INCH FOLDING KNIFE WITH SEAT BELT CUTTER AND GLASS BREAK: Overall Length: 8 inches; Blade Length: 3-1/4 inches; Closed Length: 4-3/4 inches; Weight: 5 ounces; 7Cr17MoV Stainless Steel Blade with black satin finish and textured G10 handle; Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • 12-IN-1 MULTI-FUNCTION TOOL: Open Length: 6-3/8 inches; Closed Length: 4-1/2 inches; Weight: 245 grams; 2CR13 Stainless Steel tools anodized Aluminum handle; resists corrosion and liner lock ensures blade stays open during use; Multi-tool functions include long nose pliers, regular pliers, wire cutters, knife blade, Phillips screwdriver, small slotted screwdriver, large slotted screwdriver, serrated blade, wood saw, reamer and punch, can opener, bottle opener • POCKET KEY CHAIN MULTI-TOOL: Made from 2Cr13 Stainless steel; functions include keychain, bottle opener, spoke wrench, phone holder • • COLOR: Black/Stainless • MATERIAL: Stainless Steel Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4 X 21 SDS-MAX Masonry Drill (174F14821)
- DRILL AMERICA m5 x .9 HSS Plug Tap and 4.10mm HSS Drill Bit Kit (POUMS5X.9)
- RIDGID Expander, Mod S (15071)
- METABO Corded Polisher, 3000 RPM, 13 A (PE 15-30)
- CAT 7 Inch Drop Point Folding Knife (980016)
- CAT 7 Inch Drop Point Folding Knife (980004)
- CAT 6-1/4 Inch Folding Skeleton Knife with Bottle Opener with Black Blade (980267)
- CAT 6-3/8 Inch Folding Utility Knife (980018)
- CAT 6 Inch Drop Point Folding Knife (980008)
- CAT 6 Inch Drop Point Folding Knife (980003)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- Cat Folding & Pocket Knives