2 Piece Yellow/Black Soft Hook Set - 12 Feet x 1 Inch (1000/3000)
Mfr # 980324N
Zoro # G4120828
Key Features
- Color Yellow/Black
- Length 14.5
- Material Polyester
- Width 0.75
- Weight 0.095
Product Information
- Brand Cat
- MFR # 980324N
- Zoro # G4120828
- UPC # 28907532585
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Length | 14.5 |
Width | 0.75 |
Details
Color | Yellow/Black |
Material | Polyester |
Weight | 0.095 |
Description
This 2-Pc set features 12 feet long x 1 inch wide straps with 1,000 pound working strength/3,000 pound breaking strength and is designed and built to perform in the most demanding tasks and conditions. Use soft loop straps along with your atcheting or cam buckle straps to secure your goods without marring or scratching your vehicle. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 12 Feet Long x 1 Inch Wide; 1,000 Pound Working Strength; 3,000 Pound Breaking Strength • PROTECT YOUR GOODS: Soft loops won't scratch paint and hold handlebars and frame rails without sliding • EASY TO USE: Simply loop or slipknot, then hook onto your tie-down strap hooks • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • • COLOR: Yellow and Black • MATERIAL: Polyester Strap
- •12 Inches Long x 1 Inch Wide; 1,000 Pound Working Strength; 3,000 Pound Breaking Strength
- •Soft loops won't scratch paint and hold handlebars and frame rails without sliding
- •Simply loop or slipknot, then hook onto your tie-down strap hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Spring Pallet Level Loader, Auto Lift, 4,400 lb. Cap. 9.5'' to 27.75'' Lift Height (PAKSP2000A)
- CHECKERS MONSTER MOTION PAIR RUBBER CHOCK BLACK 10 in in in in (RC5510-P)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- US CARGO CONTROL Rope Hook White Zinc 1200 Lbs. (JH118)
- CAT 2 Piece Black/White Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980110N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980117N)
- CAT 2 Piece Cam Buckle with Swivel Hook and Soft Strap Set (240034)
- CAT 4 Piece Cam Buckle Strap Set - 16 Feet x 1 Inch (400/1200) (980178N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980329N)
- CAT 2 Piece Cam Buckle Strap Set with Soft Loops - 10' x 1 Inch (400/1200) (980073N)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap - 2 pack (AC108E-BLK-PR)
- Cat Tie Downs