Shop All Ratchet Tie Downs
Cat
2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/4" (1000/3000)
Mfr # 980095N
Zoro # G4121528
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cat
- MFR # 980095N
- Zoro # G4121528
- UPC # 28907504056
- Country of Origin China
- Category Ratchet Tie Downs
Description
This 2-Pc set features 16 feet long x 1-1/4 inches wide straps with 1,000 pound working strength/3,000 pound breaking strength and is designed and built to perform in the most demanding tasks and conditions. Not only do they look good but these straps offer strength, performance and convenience. All of our tie downs feature premium materials and construction to deliver construction to deliver consistent performance. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 16 Feet Long x 1-1/4 Inches Wide; 1,000 Pound Working Strength; 3,000 Pound Breaking Strength • PROTECT YOUR GOODS: Built in soft hook and rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle • VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more • COMFORTABLE: Oversized rubber-coated ratchet handle is ergonomic, comfortable and provides non-slip gripping action • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • COLOR: Yellow Strap with Red Release Ring and Black Injection Handle • MATERIAL: Polyester Strap; PE Coated Steel Hooks; TPR Injection Steel Ratchet Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H-TB)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-95)
- TENNSCO Shelf, Support Front To Back (LRA-30)
- LITTLE GIANT LADDERS Outer Foot Replacement Kit, PK4 (31278)
- CAT 2 Piece Ratchet Tie Down Set with Swivel Hook-16' x 1-1/2" (1000/3000) (980339N)
- CAT 4 Piece Ratchet Tie Down Set with Soft Hooks-16' x 1-1/2" (1000/3000) (980076E)
- CAT 2 Piece Ratchet Tie Down Set - 12 Feet x 1-1/4 Inches (1000/3000) (980168N)
- CAT 4 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/4" (1000/3000) (980096N)
- CAT Heavy Duty Ratchet Tie Down with Double J-Hook - 27' x 2" (3300/10000) (980333N)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1000/3000) (980063N)
- ERICKSON 1"X15Ft 2000 lb Rubber Handle Ratchet Bulk Red (51333)
- Cat Ratchet Tie Downs