2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1500/4500)
Mfr # 980064N
Zoro # G4121674
Key Features
- For Use With VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more
- Length 10.88'
- Width 7.75"
- Includes 2pc Ratchet Tie Down Set with Soft Loops - 16 Feet x 1-1/2 Inches (1500/4500)
- Color Yellow
Product Information
- Brand Cat
- MFR # 980064N
- Zoro # G4121674
- UPC # 28907500539
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 10.88' |
Width | 7.75" |
Depth | 4" |
Details
For Use With | VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more |
Includes | 2pc Ratchet Tie Down Set with Soft Loops - 16 Feet x 1-1/2 Inches (1500/4500) |
Color | Yellow |
Weight | 4.928 |
Tubing Shape | Strap |
Description
This 2-Pc set features 16 feet long x 1-1/2 inches wide straps with 1,500 pound working strength/4,500 pound breaking strength and is designed and built to perform in the most demanding tasks and conditions. Not only do they look good but these straps offer strength, performance and convenience. All of our tie downs feature premium materials and construction to deliver construction to deliver consistent performance. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 16 Feet Long x 1-1/2 Inches Wide; 1,500 Pound Working Strength; 4,500 Pound Breaking Strength • PROTECT YOUR GOODS: Built in soft hook and rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle • VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more • COMFORTABLE: Oversized rubber-coated ratchet handle is ergonomic, comfortable and provides non-slip gripping action • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • COLOR: Yellow Strap with Red Release Ring and Black Injection Handle • MATERIAL: Polyester Strap; PE Coated Steel Hooks; TPR Injection Steel Ratchet Handles
- •Overall Length: 7-1/2 inches; Blade Length: 3 inches; Closed Length: 4-1/2 inches; Weight: 5 ounces
- •7Cr17MoV Stainless Steel blade with sandblast finish and durable G10 composite handle
- •Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use
- •Easy access with handy pocket clip and dual thumb studs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1010)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-244860-4-6PH-95)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5)
- CAT 2 Piece Ratchet Tie Down Set with Swivel Hook-16' x 1-1/2" (1000/3000) (980339N)
- CAT 4 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/4" (1000/3000) (980096N)
- CAT 4 Piece Ratchet Tie Down Set with Soft Hooks-16' x 1-1/2" (1000/3000) (980076E)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1000/3000) (980063N)
- CAT 2 Piece Ratchet Tie Down Set - 12 Feet x 1-1/4 Inches (1000/3000) (980168N)
- CAT Heavy Duty Ratchet Tie Down with Double J-Hook - 27' x 2" (3300/10000) (980333N)
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Dbl J Hks Bulk (58515)
- Cat Tie Downs