2 Piece Ratchet Tie Down Set - 12 Feet x 1 Inch (600/1800)
Mfr # 980166N
Zoro # G4120511
Key Features
- For Use With VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more
- Length 11.125'
- Width 5"
- Color Yellow
- Includes 2pc Ratchet Tie Down Set - 12 Feet x 1 Inch (600/1800)
Product Information
- Brand Cat
- MFR # 980166N
- Zoro # G4120511
- UPC # 28907514949
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 11.125' |
Width | 5" |
Depth | 2.5" |
Details
For Use With | VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more |
Color | Yellow |
Includes | 2pc Ratchet Tie Down Set - 12 Feet x 1 Inch (600/1800) |
Weight | 2.34 |
Tubing Shape | Strap |
Description
This 2-Pc set features 12 feet long x 1 inch wide straps with 600 pound working strength/1,800 pound breaking strength and is designed and built to perform in the most demanding tasks and conditions. Not only do they look good but these straps offer strength, performance and convenience. All of our tie downs feature premium materials and construction to deliver construction to deliver consistent performance. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 12 Feet Long x 1 Inch Wide; 600 Pound Working Strength; 1,800 Pound Breaking Strength • PROTECT YOUR GOODS: Rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle • VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more • COMFORTABLE: Oversized rubber-coated ratchet handle is ergonomic, comfortable and provides non-slip gripping action • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • COLOR: Yellow Strap with Red Release Ring and Black Injection Handle • MATERIAL: Polyester Strap; PE Coated Steel Hooks; TPR Injection Steel Ratchet Handles
- •Overall Length: 5-1/4 inches; Blade Length - 2-1/8 inches; Closed Length: 3 inches; Weight : 1.4 ounces
- •3Cr13MoV Stainless Steel Blade with black finish and a strong, lightweight Aluminum/G10 Skeleton Frame
- •Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use
- •Easy access with handy pocket clip and thumb-hole for easy opening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (1VW63)
- LOOS Eye End Fitting, 304 S.S, Size 1/4 (MS20668-8)
- ZORO SELECT Standard Plate Caster, Swivel, 120 lb. (P5S-R030G-P)
- VESTIL Adjustable Alum Gantry Crane, 2K 12 x 10 (AHA-2-12-10)
- CAT Heavy Duty Ratchet Tie Down with Double J-Hook - 27' x 2" (3300/10000) (980333N)
- CAT 2 Piece Ratchet Tie Down Set - 12 Feet x 1-1/4 Inches (1000/3000) (980168N)
- CAT 4 Piece Ratchet Tie Down Set with Soft Hooks-16' x 1-1/2" (1000/3000) (980076E)
- CAT 2 Piece Ratchet Tie Down Set with Swivel Hook-16' x 1-1/2" (1000/3000) (980339N)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1500/4500) (980064N)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1000/3000) (980063N)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 3300 lb. (26422X15)
- Cat Tie Downs