2 Piece Ratchet Tie Down Set - 10 Feet x 1 Inch (1000/3000)
Mfr # 980164N
Zoro # G4120712
Key Features
- For Use With VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more
- Length 11.125'
- Width 5"
- Color Yellow
- Includes 2pc Ratchet Tie Down Set - 10 Feet x 1 Inch (1000/3000)
Product Information
- Brand Cat
- MFR # 980164N
- Zoro # G4120712
- UPC # 28907514925
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 11.125' |
Width | 5" |
Depth | 2.5" |
Details
For Use With | VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more |
Color | Yellow |
Includes | 2pc Ratchet Tie Down Set - 10 Feet x 1 Inch (1000/3000) |
Weight | 2.31 |
Tubing Shape | Strap |
Description
This 2-Pc set features 10 feet long x 1 inch wide straps with 1,000 pound working strength/3,000 pound breaking strength and is designed and built to perform in the most demanding tasks and conditions. Not only do they look good but these straps offer strength, performance and convenience. All of our tie downs feature premium materials and construction to deliver construction to deliver consistent performance. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 10 Feet Long x 1 Inch Wide; 1,000 Pound Working Strength; 3,000 Pound Breaking Strength • PROTECT YOUR GOODS: Rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle • VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more • COMFORTABLE: Oversized rubber-coated ratchet handle is ergonomic, comfortable and provides non-slip gripping action • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • COLOR: Yellow Strap with Red Release Ring and Black Injection Handle • MATERIAL: Polyester Strap; PE Coated Steel Hooks; TPR Injection Steel Ratchet Handles
- •Quite possibly the largest multi-tool you'll ever own...the Cat XL multifunction tool has the mettle for big jobs, with full-size knife blade and pliers
- •PERFECT FOR JOBSITE: With 9 handy tools on board and folding design, this tool saves toolbox and toolbelt space
- •You'll want this in your earthquake kit or bug-out bag to handle those unforeseen emergency tasks
- •Multi-Tool functions include long nose pliers, wire cutter, crimper, large knife, bottle opener, Phillips screwdriver, slotted screwdriver, saw blade, and single cut file
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 100K-14-FI)
- PEGASUS Wheel, Gray Urethn, 4" x 2", Plain Bore (P-UP-040X020/119G)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3220)
- ZORO SELECT Kingpin Swivel Caster, Them Rubber, 2 in, 110 lb, Gry (LRA-TPA 50G)
- CAT 4 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/4" (1000/3000) (980096N)
- CAT Heavy Duty Ratchet Tie Down with Double J-Hook - 27' x 2" (3300/10000) (980333N)
- CAT 4 Piece Ratchet Tie Down Set with Soft Hooks-16' x 1-1/2" (1000/3000) (980076E)
- CAT 2 Piece Ratchet Tie Down Set with Swivel Hook-16' x 1-1/2" (1000/3000) (980339N)
- CAT 2 Piece Ratchet Tie Down Set - 12 Feet x 1-1/4 Inches (1000/3000) (980168N)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1000/3000) (980063N)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-12M23Y-4)
- Cat Tie Downs