Shop All Cam Buckle Tie Downs
Cat
2 Piece Cam Buckle with Swivel Hook and Soft Strap Set
Mfr # 240034
Zoro # G4121519
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Polyester
- Width 10.825
- Length 3.25
- Weight 3.85
Product Information
- Brand Cat
- MFR # 240034
- Zoro # G4121519
- UPC # 28907514918
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Width | 10.825 |
Length | 3.25 |
Details
Color | Black/Yellow |
Material | Polyester |
Weight | 3.85 |
Description
Secure your precious cargo and travel with peace of mind. Cat® tie-downs are designed to perform in the most demanding conditions, whatever the task. Cam buckle tie-down straps offer a swiveling hook with carabiner closure on one end to make securing your cargo easier and faster. Also includes 2 soft loops for use securing delicate surfaces that would be marred by metal hooks • CAM BUCKLE STRAPS: Features an 8 foot long x 1-1/2 inch wide strap with 500 pound working strength/1,500 pound breaking strength. Swivel hook with carabiner closure makes securing your cargo fast and easy. • SOFT LOOPS STRAPS: Features 12 feet long x 1 inch wide straps with 1500 pound working strength/4500 pound breaking strength. Use soft loop straps along with your cam buckle straps to secure your goods without marring or scratching your vehicle. • COLOR: Black and Yellow • MATERIAL: Polyester Straps, TPR Covered Steel Buckles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Landscape Cart, Fold Down Side, 1K lb. (LSC-2448-4SD)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 5400 lb (P27R-D060R-18)
- BLICKLE Rigd Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (B-PO 80G)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-24)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980117N)
- CAT 2 Piece Cam Buckle Strap Set with Soft Loops - 10' x 1 Inch (400/1200) (980073N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980325N)
- CAT 2 Piece Black/White Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980110N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980329N)
- CAT 4 Piece Cam Buckle Strap Set - 16 Feet x 1 Inch (400/1200) (980178N)
- SNAP-LOC Platform Cart Strap Anchor Kit with Cam (SLCCSAKWC)
- Cat Tie Downs