2 Piece Cam Buckle Strap Set with Soft Loops - 10' x 1 Inch (400/1200)
Mfr # 980073N
Zoro # G4120502
Key Features
- Color Yellow
- Width 4.375"
- Length 10'
- Weight 1.936
Product Information
- Brand Cat
- MFR # 980073N
- Zoro # G4120502
- UPC # 28907500621
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Width | 4.375" |
Length | 10' |
Details
Color | Yellow |
Weight | 1.936 |
Description
This 2-Pc set features 10 feet long x 1 inch wide straps with 400 pound working strength/1,200 pound breaking strength and is designed and built to perform in the most demanding tasks and conditions. Not only do they look good but these straps offer strength, performance and convenience. All of our tie downs feature premium materials and construction to deliver construction to deliver consistent performance. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 10 Feet Long x 1 Inch Wide; 400 Pound Working Strength; 1,200 Pound Breaking Strength • PROTECT YOUR GOODS: Built in soft hook and rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle • VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more • COMFORTABLE: Soft rubber thumb grip for added comfort • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • COLOR: Yellow Strap with Red Release and Black Injection Handle • MATERIAL: Polyester Strap; PE Coated Steel Hooks; TPR Injection Steel Buckles
- •12 Feet Long x 1-1/4 Inches Wide; 1,000 Pound Working Strength; 3,000 Pound Breaking Strength
- •Rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle
- •Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more
- •Oversized rubber-coated ratchet handle is ergonomic, comfortable and provides non-slip gripping action
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD7)
- ZORO SELECT Retaining Ring (D205)
- HAMPTON PRODUCTS-KEEPER 35 EPDM Rubb Strap (6235)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- CAT 2 Piece Cam Buckle with Swivel Hook and Soft Strap Set (240034)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980325N)
- CAT 2 Piece Black/White Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980110N)
- CAT 4 Piece Cam Buckle Strap Set - 16 Feet x 1 Inch (400/1200) (980178N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980329N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980117N)
- US CARGO CONTROL 2" x 20' Blue E-Track Tie Down Straps - Cam Buckle (C320SEF)
- Cat Cam Buckle Tie Downs