2 Piece Black/White Soft Hook Set - 12 Feet x 1 Inch (1000/3000)
Mfr # 980110N
Zoro # G4120204
Key Features
- Length 9.75
- Width 3.125
- Color Black/Yellow
- Weight 0.17
Product Information
- Brand Cat
- MFR # 980110N
- Zoro # G4120204
- UPC # 28907507002
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Length | 9.75 |
Width | 3.125 |
Details
Color | Black/Yellow |
Weight | 0.17 |
Description
This 2-Pc set features 12 feet long x 1 inch wide straps with 1000 pound working strength/3000 pound breaking strength and is designed and built to perform in the most demanding tasks and conditions. Use soft loop straps along with your atcheting or cam buckle straps to secure your goods without marring or scratching your vehicle. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 12 Feet Long x 1 Inch Wide; 1,000 Pound Working Strength; 3,000 Pound Breaking Strength • PROTECT YOUR GOODS: Soft loops won't scratch paint and hold handlebars and frame rails without sliding • EASY TO USE: Simply loop or slipknot, then hook onto your tie-down strap hooks • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • 2 piece set of 1” x 12” black soft loop straps • COLOR: • MATERIAL: Polyester Strap
- •13 inches (W) x 8 inches (H) x 8 inches (D) Color hang tag packaging
- •Designed for maximum efficiency with wide-mouth opening and CAT yellow inside bottom for easy tool location and instant access to tools and gear. Includes 3 interior pockets and 3 exterior pockets
- •Designed with your comfort in mind and built to meet the endless demands of harsh environments and hard-working pros who earn a living with tools. #10 zipper and lanyard pulls. Corner sew hem protects against excessive wear caused by rubbing or storage damage.
- •You'll love the looks and style of Cat tool bags and backpacks, with an embroidered logo, red zipper pulls, yellow piping and bright yellow interiors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Movers Dolly, 900 lb. (8NE83)
- TRACTEL Plate Clamp, 6600 lb, 3-1/2 In (NK2 60-90)
- TRI-ARC 18 ft Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, Gray Powder Coated Finish (WLFC1215)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH BLACK (VDKR-10-BK)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980325N)
- CAT 2 Piece Cam Buckle Strap Set with Soft Loops - 10' x 1 Inch (400/1200) (980073N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980329N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980117N)
- CAT 2 Piece Cam Buckle with Swivel Hook and Soft Strap Set (240034)
- CAT 4 Piece Cam Buckle Strap Set - 16 Feet x 1 Inch (400/1200) (980178N)
- NITE IZE CamJam XT Rope Tightener, Aluminum, For 116 to 316 in Rope Size (NCJLA-01-R3)
- Cat Cam Buckle Tie Downs