Shop All Tool Bags, Backpacks & Totes
Cat
18 Inch Pro Tool Backpack
Mfr # 240049
Zoro # G4120292
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
Product Information
- Brand Cat
- MFR # 240049
- Zoro # G4120292
- UPC # 28907516356
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Details
Item | 18 Inch Pro Tool Backpack |
Tool Storage Type Included | Backpack |
Description
Features 31 pockets and 2 interior compartments for ultimate tool and gear storage. It's built using premium 1680D polyester weave for maximum strength and moisture resistance. Two separate interior compartments make it easy to organize your tools and gear (and feature a padded compartment for holding a laptop or tablet). An injection-molded bag bottom resists moisture, sagging, tearing and abrasions and helps keep the backpack upright when you set it down. You'll carry your loaded backpack safely and comfortably, thanks to thick back panel pads and padded adjustable shoulder straps. All pads are finished in breathable mesh fabric for increased ventilation. • OVERALL DIMENSIONS: 18 inches (W) x 14-3/4 inches (H) x 9-1/2 inches (D) • FUNCTIONAL: Designed for maximum efficiency with 28 interior pockets (including 5 extra-deep pockets for long screwdrivers); padded laptop compartment; large front pouch with quick-connect closures; hard shell exterior pocket for electronics or eye wear, large front pouch with quick-connect closures; 16 elastic tool loops; 2 adjustable heavy duty hook & loop straps and tape measure clip • DURABLE: Designed with your comfort in mind and built to meet the endless demands of harsh environments and hard-working pros who earn a living with tools • STYLISH: You'll love the looks and style of Cat tool bags and backpacks, with an embroidered logo, red zipper pulls, yellow piping and bright yellow interiors • GUARANTEED: You can buy with confidence. Cat tool bags and backpacks are protected by a 100% satisfaction guarantee • COLOR: Black and Yellow with Red Lanyards • MATERIAL: 1680 Denier Polyester Exterior and 600 Denier Polyester Interior
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/16in Size (88234)
- WESTWARD Chipping Hammer, Horizontal, 5.6 Oz (2DBV1)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 1/4" (DC6-1/4-82)
- ILC Replacement For RIDGID, OF45200SS (OF45200SS)
- CAT 13 Inch Wide-Mouth Tool Bag (240042)
- CAT Tool Bag, 16 Inch Pro Wide-Mouth Tool Bag, Black/Yellow, Polyester (240044)
- CAT 18 Inch Pro Tool Bag (240051)
- CAT 17 Inch Pro Tool Back Pack (240052)
- CAT Backpack, 17 Inch Tech Tool Backpack, Black/Yellow, Polyester (240047)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- KLEIN TOOLS Tool Bag, Tool Bag, Black Canvas, 12-Inch, Black, No. 8 Black Canvas (510212BLK)
- Cat Tool Bags, Backpacks & Totes