Shop All Tool Bags, Backpacks & Totes
Cat
13 Inch Wide-Mouth Tool Bag
Mfr # 240042
Zoro # G4121421
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Product Information
- Brand Cat
- MFR # 240042
- Zoro # G4121421
- UPC # 28907516257
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Details
Item | 13 Inch Wide-Mouth Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
Features an open, uncluttered interior space for maximum holding capacity. A high-visibility inside floor helps you locate tools and parts quickly. The reinforced bag bottom resists moisture, sagging, tearing and abrasions. Three outside pockets offer handy storage for the tools, meters and gear you use most often. • OVERALL DIMENSIONS: 13 inches (W) x 8 inches (H) x 8 inches (D) • FUNCTIONAL: Designed for maximum efficiency with wide-mouth opening for easy tool location and access and 3 exterior pockets for instant access to tools and gear • DURABLE: Designed with your comfort in mind and built to meet the endless demands of harsh environments and hard-working pros who earn a living with tools • STYLISH: You'll love the looks and style of Cat tool bags and backpacks, with an embroidered logo, red zipper pulls, yellow piping and bright yellow interiors • GUARANTEED: You can buy with confidence. Cat tool bags and backpacks are protected by a 100% satisfaction guarantee • COLOR: Black and Yellow with Red Lanyards • MATERIAL: 1200 Denier Polyester (Interior and Exterior)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY McLeod Tool, 8 Tooth, Fiberglass, 60 In. (6ATM5)
- DRILL AMERICA m9x1.25 HSS Metric Hand Tap (DWTSMT9X1.25)
- DYNAMIC Tools 8 Piece 9" Long Loop Handle, Metric Hex Key Set, 2mm - 10mm (D043320)
- EAZYPOWER HOLE SAW W/MANDREL 6"" (30125)
- CAT 17 Inch Pro Tool Back Pack (240052)
- CAT Backpack, 17 Inch Tech Tool Backpack, Black/Yellow, Polyester (240047)
- CAT Tool Bag, 16 Inch Pro Wide-Mouth Tool Bag, Black/Yellow, Polyester (240044)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- CAT 18 Inch Pro Tool Bag (240051)
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- MILWAUKEE TOOL Ultimate Jobsite Backpack (48-22-8201)
- Cat Tool Bags, Backpacks & Totes