Shop All Bookcases & Bookshelves
Casual Home
Casual Home 330-224 3-Shelf Folding Stackable Bookcase 27.5 in. Wide - Chestnut
Mfr # 330-224
Zoro # G003694708
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Casual Home
- MFR # 330-224
- Zoro # G003694708
- UPC # 30159005687
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Sturdy and stackable, this Folding Bookcase combines durability and versatility. 3 strong shelves provide ample room for storage or decoration. Need more room Stack up to 2 bookcases high to enhance organization or free up space. Foldable design makes transportation, storage, and rearrangement a breeze. Constructed of solid wood for lasting beauty.
Specifications- Color: Chestnut
- Material: Solid Wood
- Assembly: No Assembly
- Dimension: 11.5" W x 27.5" D x 38" H
- Weight: 21.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 36" x 11-3/4" x 1/2" (812301)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (128371)
- CASUAL HOME 14 in. 3-Shelf Folding Bookcase, Walnut (CA627322)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 3 Tier, 48"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 7228)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- HASTINGS HOME Leaning Ladder Bookcase, Black (225611FWV)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60 in.H, Office, Bedroom, White Laminate, White Metal (I 3665)
- DONCO KIDS Donco kids PD-760DG Twin Low Study Loft with Desk; Chest & Bookcase - Dark Gray (PD_760DG)
- MAYLINE Medina Corner Support/Paper, Mocha (MNPOLDC)
- Casual Home Bookcases & Bookshelves