Shop All Folding Chairs
Casual Home
Casual Home 230-00-021-10 30 in. Directors Chair Natural Frame with Navy Blue Canvas
Mfr # 230-00/021-10
Zoro # G703903209
original price:
$129.99
18% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Directors Chair
Product Information
- Brand Casual Home
- MFR # 230-00/021-10
- Zoro # G703903209
- UPC # 30159230102
- Country of Origin China
- Category Folding Chairs
Details
Style | Directors Chair |
Description
Discover a variety of uses for this classic-style Director's Chair. Constructed with 100% solid wood, this portable Director s Chair is built for lasting strength. Remove the footrest and the foldable design makes transportation a breeze--meaning you can move it from room to room or transport it for special occasions with ease. An excellent solution for homes, schools, events, and businesses alike.
Features- Solid Wood
- Light Assembly
- The chair can be folded in half for easy transport and storage
- Provides great permanent and temporary seating for trade shows, outdoor events or any room in the house
- Color: Natural Frame with Navy Canvas
- Material: Wood
- Seat Height: 30"
- Back Cover Size: 20" x 6"
- Seat Cover Size: 18" x 16"
- Dimension: 45.5" H x 23" W x 19" D
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Platinum) (260029TZV)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- CASUAL HOME Casual Home 200-02-021-13 18 in. Directors Chair Black Frame with Royal Blue Canvas (200-02/021-13)
- FLASH FURNITURE Dot Fabric Church Chair, Black (XU-CH-60096-BK-BAS-GG)
- FLASH FURNITURE Black Plastic Folding Chair (8-LE-L-4-BK-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- FLASH FURNITURE Ladder Back Mahogany Wood Restaurant Chair, Burgundy Vinyl Seat, PK2 (2-XU-DGW0005LAD-MAH-BURV-GG)
- FLASH FURNITURE White Plastic Folding Chair (6-DAD-YCD-70-WH-GG)
- Casual Home Seating