Shop All Pet Clothes
Casual Canine
Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium
Mfr # ZM8258 16 19
Zoro # G703778845
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Casual Canine
- MFR # ZM8258 16 19
- Zoro # G703778845
- UPC # 721343996491
- Country of Origin China
- Category Pet Clothes
Description
Get into the island feeling with the breezy Casual Canine Hawaiian Breeze Dog Camp Shirt.
Pups can find comfort no matter where they are in our Casual Canine Hawaiian Breeze Camp Shirt. A great dog apparel choice for walks on the beach, in dog parks, or out on neighborhood jaunts. Features an all-over beach scene and classic camp shirt. Made of 100% Cotton.
Features- Hawaiian Breeze Dog Camp Shirt
- Relaxed styling and scenic pattern
- Lightweight breathable cotton for comfort
- Front touch fastener closures
- High-cut, stay-dry belly
- Size: Medium
- Chest Size: 21.5"
- Neck Size: 14"
- Back Length: 16.5"
- Wash Care: Machine wash in cold water on a gentle cycle
- Material: 100% cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Water Pump Gasket For Ford Holland 5110, 5610, 5610S, 5900 (1106-6151)
- LANDSCAPERS SELECT Garden Cultivator, 5 in L Tine, 4Tine (34577)
- ZERO FRICTION Men's Americana Cabretta Golf Glove, White (GL75002)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X64)
- CASUAL CANINE Casual Canine ZM8258 24 19 Hawaiian Breeze Dog Camp Shirt - Extra Large (ZM8258 24 19)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- PETPURIFIERS Helios Hurricane-Waded Plush 3M Reflective Dog Coat with Blackshark technology; Red - Extra Large (PE935126)
- KLIPPOPET Polka Dots Sun Dress With Contrasting Flowers Red White Extra Large (KDR057XL)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- CAROLINA PET COMPANY Carolina Pet 0PP3003-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Medium (0PP3003-RED)
- Casual Canine Pet Clothes