Shop All Plate Casters
Casters, Wheels & Industrial Handling
4 Molded Plastic Wheel, Heavy Duty Swivel Plate Caster, 420 Lb. Capacity
Mfr # CW3-415S-PORB
Zoro # G908620925
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1/1/2002
Product Information
- Brand Casters, Wheels & Industrial Handling
- MFR # CW3-415S-PORB
- Zoro # G908620925
- UPC # 29549482054
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Width | 1/1/2002 |
Description
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- HAMILTON General Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-GS-5DB)
- WESCO Swivel Caster, 3 1/2 In, Mold On Rubber (108457)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 5/8 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W05FR410015)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 Plastic Wheel, Heavy Duty Swivel Plate Caster, 800 Lb. Capacity (CW4-820S-PHRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Light Duty Swivel Plate Caster 4 Rubber Wheel (11HR40HB8218YY)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 Plastic Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (CW3-515S-PHRB)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 6 Plastic Wheel, Heavy Duty Swivel Plate Caster, 800 Lb. Capacity (CW4-620S-PHRB)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- HAMILTON Swivel Caster 7500 18 Solid Pneumatic (S-7518-SPRT)
- ZORO SELECT Rigd NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb. (1G098)
- Casters, Wheels & Industrial Handling Plate Casters