Shop All Metal Wheels
Casterhq
6"x2" GRAY IRON SEMI STEEL WHEEL, 1,200 LBS CAPACITY
Mfr # STL6X2
Zoro # G8927640
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-3/16
- Diameter 6
- Tread Width 2
- Color Gray
- Weight Capacity 1,200 lbs per wheel
Product Information
- Brand Casterhq
- MFR # STL6X2
- Zoro # G8927640
- Country of Origin United States
- Category Metal Wheels
Dimensions
Hub Length | 2-3/16 |
Diameter | 6 |
Tread Width | 2 |
Details
Color | Gray |
Weight Capacity | 1,200 lbs per wheel |
Bearings | Choose from 3/4 Roller w/ 1/2 Spanner Busing or 1/2 Sealed Precision Ball Bearings |
Temperature Range | -45°F to 600°F |
Description
6" X 2" GRAY IRON SEMI STEEL WHEEL, 1,200 LBS CAPACITY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Shock-Absorbing Caster, Rubber, 6 in. (P22S-RY060R-14)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (30077 GRAY)
- APEX 40.6 in. H X 21.5 in. W X 24.8 in. L Silver Collapsible Shopping Cart (SC9024)
- CASTERHQ 6"x2" RED DUCTILE Steel Wheel, Replacement Wheel, 1,900 lbs Capa (CB-RDSW62)
- CASTERHQ Heavy Duty Casters, 4"x2" Heavy Duty Caster Set W/, PK4 (HD6640-01-PCI-2SL-2R-V)
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set W/ Red, PK4 (8ICS4-HD)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set w, PK4 (HD6650-01-PCI-TLB-V-S3)
- CASTERHQ Jack Caster, 3-1/2" Steel Wheel Caster (), 350 Lbs Capacity, PK4 (315JC-01)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S2)
- PEGASUS Wheel, Cast Iron, 5" x 2", Plain Bore (P-C-050X020/119G)
- Casterhq Caster Wheels