Shop All Metal Wheels
Casterhq
5"x2" GRAY IRON SEMI STEEL WHEEL, 1,000 LBS CAPACITY
Mfr # STL5X2
Zoro # G8925145
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-3/16
- Bearings Choose from 3/4 Roller w/ 1/2 Spanner Busing or 1/2 Sealed Precision Ball Bearings
- Tread Width 2
- Color Gray
- Weight Capacity 1,000 lbs per wheel
Product Information
- Brand Casterhq
- MFR # STL5X2
- Zoro # G8925145
- Country of Origin United States
- Category Metal Wheels
Dimensions
Hub Length | 2-3/16 |
Tread Width | 2 |
Diameter | 5 |
Details
Bearings | Choose from 3/4 Roller w/ 1/2 Spanner Busing or 1/2 Sealed Precision Ball Bearings |
Color | Gray |
Weight Capacity | 1,000 lbs per wheel |
Temperature Range | -45°F to 600°F |
Description
5" X 2" GRAY IRON SEMI STEEL WHEEL, 1,000 LBS CAPACITY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 10-1/4 in. L, 32 lb. (BOL-RF-36-4.5)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- SCHATZ BEARING Flanged Bearing (CBSF1.5X7/16)
- US CARGO CONTROL 4" x 27' Winch Straps w/ Flat Hook & Defender - Box of 10 (427FH-10PK)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ GRN, PK4 (HD6650-01-PCI-TLB-G-S9)
- CASTERHQ 4"x1-1/2" RED DUCTILE Steel Wheel, 1,200 LBS Cap, Replacement Cas (CB-RDSW4112)
- CASTERHQ Heavy Duty Casters, 4"x2" Heavy Duty Caster Set W/ Red, PK4 (HD6640-01-PCI-TLB-2SL-2R-V)
- CASTERHQ Heavy Duty Casters, 4"x2" Heavy Duty Caster Set W/, PK4 (HD6640-01-PCI-2SL-2R-V)
- CASTERHQ Transmission Stand Caster, 3-1/2" Steel Wheel Caster (), 35, PK4 (315-TSC-01)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S8)
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RYY5)
- Casterhq Caster Wheels