Shop All Stem Casters
Caster Chair Company
Caster Chair Company 2 in. Casters In Sand - Set Of 12
Mfr # CCC-CASTER-SAND-SET-OF-12
Zoro # G103915499
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Caster Chair Company
- MFR # CCC-CASTER-SAND-SET-OF-12
- Zoro # G103915499
- Country of Origin China
- Category Stem Casters
Description
Hardwood floor caster suitable for hard floors or hardwood floors. Soft coating around hard plastic provides traction and smooth rolling action. These casters are suitable for use as replacement caster for douglas, cal style, stoneville, lisa, chromcraft and tempo or any other standard caster type chairs.
Features- These are the standard casters that come with brand new chairs
- Dual wheel polyurethane casters are softer than your standard caster
- Will not scratch or scuff floors if floors are kept clean
- Casters rotate full 360 degree for smooth movement
- Simply pull out old casters and hammer in new ones with rubber hammer or by hand
- Color - Sand
- Set of 12
- Dimension - 2 x 2 x 3 in.
- Item Weight - 2.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX70)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-4)
- DAYTON Brake Cable (MH12U12314G)
- CASTER CHAIR COMPANY Caster Chair Company 2.25 in. Polyurethane Replacement Casters - Black; Set Of 20 (CCC-SOFT-POLY-BLACK-CASTER-SET-OF-20)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 4 (CCC-CASTER-SAND-SET-OF-4)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Brown - Set Of 4 (CCC-CASTER-BROWN-SET-OF-4)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 8 (CCC-CASTER-SAND-SET-OF-8)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 20 (CCC-CASTER-SAND-SET-OF-20)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-BLK-58212-4)
- CASTERHQ 5"x1.25" Light Duty TPR FX Formula XS Rubber Wheel, Swivel Caster - (21CS514FX35X-01)
- Caster Chair Company Casters