Shop All Decorative Mirrors
Castello Usa
Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands
Mfr # CB-SM430-48-30
Zoro # G507466856
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 30"
- Application Bathroom, Bedroom, Powder Room, Vanity Mirror, Living Room
- Weight 37.25 lbs
Product Information
- Brand Castello Usa
- MFR # CB-SM430-48-30
- Zoro # G507466856
- UPC # 646414783391
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 48" |
Height | 30" |
Details
Application | Bathroom, Bedroom, Powder Room, Vanity Mirror, Living Room |
Weight | 37.25 lbs |
Description
Add a contemporary touch to your bathroom's decor with this Voice Activated LED Bathroom and Vanity Mirror, a piece that pairs form with function Its streamlined silhouette is crafted from glass for an undeniably modern look, while a builtin LED light circumnavigates the rim to provide you with plenty of light by which you can get ready for the day or simply brush your teeth The new Smart Mirror version includes voice commands, more lighting options, and dimmable lighting Fully control the lighting handsfree without the need of an app or smart device and change between natural, white, and yellow light settings as well as dim or brighten the light with just your voice
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 36" Panel (84 FM-36")
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- CASTELLO USA Smart Lisa 72 x 30 LED Smart Mirror with Voice Commands (CB-SM430-72-30)
- CASTELLO USA Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands (CB-SM430-24-30)
- CASTELLO USA Smart Angelina 72 x 30 LED Smart Mirror with Voice Commands (CB-SM432-72-30)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- VARALUZ Stopwatch 22X30 Oval Powder Room Mirror - Polished Nickel (4DMI0112)
- Castello Usa Decorative Mirrors