Shop All Bathroom Sinks
Castello Usa
Serenity 72" Solid Surface Vanity Top in White with No Faucet Hole
Mfr # CB-GM-2066-72-NH
Zoro # G806136061
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$829.99
Free 30-Day Returns
Product Information
- Brand Castello Usa
- MFR # CB-GM-2066-72-NH
- Zoro # G806136061
- UPC # 16975011170
- Country of Origin China
- Category Bathroom Sinks
Details
Color | White |
Number of Holes | 0 |
Description
Embrace modern design and feel with this minimalist vanity top with sink. Simple yet sophisticated, this modern top completes your desired vanity in both form and function. Its standard rectangular design with clean lines works well in many bathroom decor configurations and setups. Made with high-quality and durable solid surface material, this top with sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or powder room.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 1 In, 250 psi, Male Adapter x FNPT (G100-A-BR)
- BRASS/POLY NOZZLE Poly/Brass Spray Nozzle (6-5798)
- DELTA 8" Mount, Commercial 3 and 4 Hole Kitchen Faucet (400LF-HDF)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- CASTELLO USA Serenity 72" Solid Surface Vanity Top in White (CB-GM-2066-72)
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-48-NH)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-24)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2056-60-G-NH)
- CASTELLO USA Lucine 21-inch Bathroom Vessel Sink - Clear (CB-VC-4-CL-21)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2056-L-G-NH)
- NANTUCKET SINKS 16.875 Inch Hand Hammered Stainless Steel Round Undermount Bathroom Sink With Overflow (RLS-OF)
- Castello Usa Bathroom Sinks