Shop All Bathroom Sinks
Castello Usa
Scotch 16-inch Bathroom Vessel Sink - Yellow
Mfr # CB-VC-8-YE-16
Zoro # G611217344
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Castello Usa
- MFR # CB-VC-8-YE-16
- Zoro # G611217344
- UPC # 646414790474
- Country of Origin China
- Category Bathroom Sinks
Description
Introducing our stunning Crystal Vessel Sink, a true masterpiece that combines elegance and functionality to elevate your bathroom decor to new heights. Crafted with precision and passion, this exquisite sink is a statement piece that will instantly captivate anyone who steps foot into your lavatory. Meticulously fashioned from high-quality tempered glass, this vessel sink boasts unparalleled durability and resilience, ensuring it withstands the test of time while maintaining its radiant beauty. The striking color becomes the focal point of the room, drawing attention and admiration from all who lay eyes on it. Our glass vessel sink can effortlessly complement any style of bathroom, whether it's contemporary, modern, or classic.NOTE: Faucet and Drain not included. There may be slight variations in size and color between pieces and the item may not look exactly as what is pictured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT Brass Run Tee 10PK (171P-4-4)
- ANVIL 1" x 1" x 3/8" Malleable Iron Reducing Tee Class 150 (0310040209)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (SH51660-PP)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210P095)
- CASTELLO USA Serenity 72" Solid Surface Vanity Top in White (CB-GM-2066-72)
- CASTELLO USA Serenity 36" Solid Surface Vanity Top with Black Top and White Basin (CB-GM-2066-36-C-B)
- CASTELLO USA Lucine 21-inch Bathroom Vessel Sink - Clear (CB-VC-4-CL-21)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in Black (CB-GM-2056-48-B)
- CASTELLO USA Pyramid 24” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2053-24-NH)
- CASTELLO USA Juniper 36” Right Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-R-G)
- KOHLER Vox Rectangle Vessel Bathroom Sink (5373-0)
- Castello Usa Bathroom Sinks