Shop All Bathroom Sinks
Castello Usa
Pyramid 24” Solid Surface Wall-Mounted Bathroom Sink in White
Mfr # CB-GM-2053-24
Zoro # G606135967
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Castello Usa
- MFR # CB-GM-2053-24
- Zoro # G606135967
- UPC # 697273372233
- Country of Origin China
- Category Bathroom Sinks
Details
Color | White |
Number of Holes | 1 |
Description
Embrace modern design and feel with this minimalist wall-mounted sink. Simple yet sophisticated, this modern sink is designed to look as if it is floating in your bathroom. Its standard rectangular design works well in many bathroom decor configurations and setups. The angular design of the sink basin leads the eye to the back of the sink wall, making it unique compared to other standard sinks. Made with high-quality and durable solid surface material, this sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or powder room. NOTE: Faucets not included. Item has natural color variation and may not look exactly as shown in images.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Swivel Joint Clamp Assembly - 304SS (A12MPS-2-304)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E20S-2)
- BANJO 4" Male Adapter x FNPT Cam Lever Coupling (400A)
- ZORO SELECT 3" Black Forged Steel Coupling Class 3000 (1MNX7)
- CASTELLO USA Pyramid 24” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2053-24-NH)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Black (CB-GM-2056-60-B)
- CASTELLO USA Serenity 72" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-72-NH)
- CASTELLO USA Juniper 36” Right Basin Solid Surface Wall-Mounted Bathroom Sink in Black (CB-GM-2056-R-B)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-60-G)
- CASTELLO USA Serenity 72" Solid Surface Vanity Top in White (CB-GM-2066-72)
- NOVATTO Lunar Marble Vessel Sink and Matte Black Umbrella Drain (NOSV-LMMB)
- Castello Usa Bathroom Sinks