Shop All Bathroom Vanities with Tops
Castello Usa
Nile 48" Wall Mounted Gray Vanity With White Top AndAnd Brushed Nickel Handles
Mfr # CB-MC-48G-BN-2053-WH
Zoro # G907661349
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$887.99
Free 30-Day Returns
Key Features
- Weight 150 lbs
- Color Gray Base, Brushed Nickel Handles, White Top
Product Information
- Brand Castello Usa
- MFR # CB-MC-48G-BN-2053-WH
- Zoro # G907661349
- UPC # 646414784800
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Details
Weight | 150 lbs |
Color | Gray Base, Brushed Nickel Handles, White Top |
Handle Color | Brushed Nickel |
Base Color | Gray |
Tabletop Color | White |
Description
This beautiful, modern, wall-mounted Vanity Base set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the Vanity Base is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This Vanity Base will be a stunning addition to any bathroom renovation.
Note: Faucet not included
Note: Faucet not included
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Tube Cutter, For SS, 1/8" - 1-1/8" (90724)
- AMERICAN FILTER CO 4 H, 3 PK (46-9915-AFC-RF-W3-3-74135)
- A.O. SMITH 9004509205 Kit Air Tube 12" (9004509205)
- KOHLER Assy, Escutcheon (1376780-BL)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-36W-CHR-2056L-WH)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-60W-CHR-2056-WH)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With Gray Top And Gold Handles (CB-MC-36W-GLD-2056L-GR)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-48W-CHR-2056-WH)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Chrome Handles (CB-MC-48BLU-CHR-2056-WH)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- Castello Usa Bathroom Vanities with Tops