Shop All Bathtub Faucets
Castello Usa
Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Float Handle
Mfr # CB-F04-CR-J0805
Zoro # G607466848
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Length 10 in
- Handle Style Float
- Application Bathroom
- Color Chrome
Product Information
- Brand Castello Usa
- MFR # CB-F04-CR-J0805
- Zoro # G607466848
- UPC # 16975014300
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Height | 45 in |
Overall Length | 10 in |
Overall Width | 10 in |
Details
Description
Enhance and complete your new freestanding or clawfoot tub with this beautiful floor-mounted tub filler. Constructed from durable solid brass, this tub filler is designed to resist corrosion and stay in prime shape for years to come. The smooth color and defined lines can give a wonderful complement or a striking contrast to your existing tub. The included handheld shower adds significant functionality, allowing you to rinse off yourself, a loved one, a pet, or even the tub itself with ease. The built-in diverter easily switches between the faucet and the handheld shower. A stunning addition to any freestanding bathtub or bathroom space.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (122-080-000)
- B & K/MUELLER INDSIMPORT 112 BLK Pipe Cap (521-407HN)
- EZ-FLO EASTMAN Cartridge, Brass Material (32301LF)
- BANJO Poly Valve, FKM, Cap Foil, 2" (W230237)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-MB)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- DELTA Galeon: 14 Series Tub Trim (T14172-BL)
- Castello Usa Bathtub Faucets & Accessories