Shop All Bath Tubs
Castello Usa
Daphne 69" Clawfoot Acrylic Freestanding Bathtub in Black W/ Chrome Feet
Mfr # CB-26-69-B-T-CH
Zoro # G106136082
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$726.99
Free 30-Day Returns
Product Information
- Brand Castello Usa
- MFR # CB-26-69-B-T-CH
- Zoro # G106136082
- UPC # 16975017110
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 69" |
Details
Color | Black & White |
Leg Color | Chrome |
Description
A chic and luxurious centerpiece to any current or future bathroom. The Daphne Freestanding Soaking Bathtub is made with high-quality acrylic reinforced with fiberglass to create a strong and durable tub with a beautiful consistent finish. The traditional clawfoot legs combined with the sleek and clean lines of the body create a perfect combination of traditional and modern. Includes a pop-up design drain for simple installation to your existing plumbing. A perfect way to add style and grace to your own bathroom or to add interest and value to your next house flip.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Brushed Aluminum Center Cross Brace Fitting For 1-5/8" OD Legs (A35-1030)
- MOEN Wand Assem Kit 1.5 Gpm Brb (162424BRB)
- STREAMLINE Streamline 3/8X60L L-Type, Soft Coil Tubing, 3/8 in, 1/2 in OD, 60 ft L (LS03060)
- KOHLER Nipple, 3/8 Nps X 2 15/16 (33448-AF)
- CASTELLO USA Daphne 59" White Acrylic Clawfoot Tub With White Feet (CB-26-59-W-T-WH)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- CASTELLO USA Daphne 59" Clawfoot Acrylic Freestanding Bathtub in White W/ Chrome Feet (CB-26-59-W-T-CH)
- CASTELLO USA 64" L, 33.46" W, White, Solid Surface (CB-GM-8016)
- CASTELLO USA 71" L, 43.5" W, Black, Solid Surface (CB-GM-8015-B)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.5 W, White/Polished Chrome, Cast Iron (VCTND603017NB1)
- Castello Usa Bath Tubs