Shop All Bath Tubs
Castello Usa
Blaire 67" Acrylic Freestanding Bathtub in White
Mfr # CB-43-67
Zoro # G906135971
product price: $680.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Product Information
- Brand Castello Usa
- MFR # CB-43-67
- Zoro # G906135971
- UPC # 600300042313
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 67" |
Details
Color | White |
Description
Easily add some modern style to your bathroom with this sleek and minimalist freestanding bathtub. The defined lines and bold color will accentuate your modern bathroom’s look and feel while the sloping design of the interior provides comfort to any relaxing bather. Made with high-quality acrylic reinforced with fiberglass to create a solidly built tub with a beautiful consistent finish that will stand out in the room. Included with the bathtub is a pop-up design drain and overflow for simple installation and convenience. A perfect piece for any guest bathroom or master bathroom.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL St-12 141N43 Thermal Expansion (ST-12)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 4 in Pipe Size (06396)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-32)
- KOHLER Handle Kit, 1001795-CP (1001795-CP)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- CASTELLO USA Daphne 59" White Acrylic Clawfoot Tub With White Feet (CB-26-59-W-T-WH)
- CASTELLO USA 71" L, 43.5" W, Black, Solid Surface (CB-GM-8015-B)
- CASTELLO USA Daphne 59" Clawfoot Acrylic Freestanding Bathtub in White W/ Chrome Feet (CB-26-59-W-T-CH)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- Castello Usa Bath Tubs