Shop All Vanity Tops
Castello Usa
Amazon 30-inch White Left Vanity Set with White Top and Black Handles
Mfr # CB-MC-30W-BL-2056L-WH
Zoro # G811217359
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Castello Usa
- MFR # CB-MC-30W-BL-2056L-WH
- Zoro # G811217359
- UPC # 611834307892
- Country of Origin Viet Nam
- Category Vanity Tops
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface a type of man-made stone. It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. The doors feature soft close hinges prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant rectangular sink basin with a concealed drain to give the piece a sleek aesthetic and unparalleled sophistication compared to standard sink basins. This vanity will be a stunning addition to any bathroom renovation.Note: Faucet not included. Portions of this item are handcrafted and handfinished and may have slight variations in color, size, or finish compared to what is pictured. No two items will look exactly the same
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPLUS+ HEX NIPPLE 1/2in. X3/8in. MPT (6JC101010721018)
- STEEL & OBRIEN 3" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-3-304)
- DIXON Mini Needle Valve, 1/4-18 Nominal, FNPT End Style, Steel Body (FFC102)
- DELTA Mul1718 SHWR Assembly (RP46463)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- FGI Vanity Top, 49 in OAL, 22 in OAW, Marble, White, Countertop Edge (WW-2249)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- LAVIVA Black Wood Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-BW)
- LAVIVA White Stripes Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WS)
- PREMIER 31 in. x 22 in. Custom Vanity Top Sink in White Swirl (112002)
- Castello Usa Vanity Tops