Shop All Vanity Parts
Castello Usa
Alpine 72" Wall Mounted White Vanity Base with Gold Handles
Mfr # CB-MC-72W-GLD-VBO
Zoro # G907466791
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,114.99
Free 30-Day Returns
Key Features
- Weight 90 lbs
- Color White Base, Gold Handles
- Overall Width 18.75 in
- Application Bathroom
- Overall Length 71.75 in
Product Information
- Brand Castello Usa
- MFR # CB-MC-72W-GLD-VBO
- Zoro # G907466791
- UPC # 16975012122
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Width | 18.75 in |
Overall Length | 71.75 in |
Overall Height | 14.25 in |
Details
Weight | 90 lbs |
Color | White Base, Gold Handles |
Application | Bathroom |
Handle Color | Brushed Gold |
Base Color | White |
Description
Bring your bathroom décor into a new era with this visually sharp wall-mounted Vanity Base base. Constructed from strong birch and plywood, this Vanity Base is designed to be mounted directly to the wall to give the appearance that the Vanity Base is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors as well as multiple soft-close drawers to store towels, washcloths, or other necessities.
Vanity Base Base ONLY
Vanity Base Base ONLY
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER ArtifactsRite-Temp Vlv Trm W/Div, Cross (T72768-3-BV)
- MOEN Aerator (52018F22)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W (2422V002.222)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612FL)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Black Handles (CB-MC-48W-BL-VBO)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only) (CB-YAM-36G-R-CHR-VBO)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Gold Handles (CB-MC-60G-GLD-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- Castello Usa Vanity Parts