Shop All Vanity Parts
Castello Usa
Alpine 60" Wall Mounted White Vanity Base with Chrome Handles
Mfr # CB-MC-60W-CHR-VBO
Zoro # G107466751
product price: $792.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$792.99
Free 30-Day Returns
Key Features
- Color White Base, Chrome Handles
- Weight 75 lbs
- Overall Width 18.75 in
- Overall Length 59.5 in
- Overall Height 14.25 in
Product Information
- Brand Castello Usa
- MFR # CB-MC-60W-CHR-VBO
- Zoro # G107466751
- UPC # 16975011866
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Width | 18.75 in |
Overall Length | 59.5 in |
Overall Height | 14.25 in |
Details
Color | White Base, Chrome Handles |
Weight | 75 lbs |
Handle Color | Chrome |
Application | Bathroom |
Base Color | White |
Description
Bring your bathroom décor into a new era with this visually sharp wall-mounted Vanity Base base. Constructed from strong birch and plywood, this Vanity Base is designed to be mounted directly to the wall to give the appearance that the Vanity Base is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors as well as multiple soft-close drawers to store towels, washcloths, or other necessities.
Vanity Base Base ONLY
Vanity Base Base ONLY
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (0319907689)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68C-5-4)
- PARKER Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size (VS209P-16-8)
- ASI GLOBAL PARTITIONS Zamac In Line Alcove Kit (40-8517030)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Gold Handles (CB-MC-60G-GLD-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Blue Vanity Base with Black Handles (CB-MC-60BLU-BL-VBO)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- KOHLER 27 (1354247)
- Castello Usa Vanity Parts