Shop All Vanity Parts
Castello Usa
Alpine 48" Wall Mounted White Vanity Base with Chrome Handles
Mfr # CB-MC-48W-CHR-VBO
Zoro # G707466786
product price: $688.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$688.99
Free 30-Day Returns
Key Features
- Weight 60 lbs
- Color White Base, Chrome Handles
- Overall Length 47.75 in
- Overall Height 14.25 in
- Application Bathroom
Product Information
- Brand Castello Usa
- MFR # CB-MC-48W-CHR-VBO
- Zoro # G707466786
- UPC # 16975011620
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Length | 47.75 in |
Overall Height | 14.25 in |
Overall Width | 18.75 in |
Details
Weight | 60 lbs |
Color | White Base, Chrome Handles |
Application | Bathroom |
Base Color | White |
Handle Color | Chrome |
Description
Bring your bathroom décor into a new era with this visually sharp wall-mounted Vanity Base base. Constructed from strong birch and plywood, this Vanity Base is designed to be mounted directly to the wall to give the appearance that the Vanity Base is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors as well as multiple soft-close drawers to store towels, washcloths, or other necessities.
Vanity Base Base ONLY
Vanity Base Base ONLY
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Toilet Tank Lever, Plastic, Chrome Finished Handle 2 Pack (MP56503)
- HARRIS Regulator (4000802)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684710)
- NIBCO 1-1/4" NOM C Copper Reducing Coupling with Stop (901 11/4)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Gold Handles (CB-MC-48W-GLD-VBO)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Black Handles (CB-MC-48W-BL-VBO)
- CASTELLO USA Alicia 60" White Vanity Base with Chrome Handles (CB-VEN-72W-CHR-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Gold Handles (CB-MC-60G-GLD-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Blue Vanity Base with Black Handles (CB-MC-60BLU-BL-VBO)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- Castello Usa Vanity Parts