Shop All Vanity Parts
Castello Usa
Alpine 35" Wall Mounted Black Vanity Base with Black Handles
Mfr # CB-MC-36BLK-BL-VBO
Zoro # G207466828
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Base, Black Handles
- Weight 50 lbs
- Overall Width 18.75 in
- Overall Height 14.25 in
- Application Bathroom
Product Information
- Brand Castello Usa
- MFR # CB-MC-36BLK-BL-VBO
- Zoro # G207466828
- UPC # 697273371052
- Country of Origin Viet Nam
- Category Vanity Parts
Dimensions
Overall Width | 18.75 in |
Overall Height | 14.25 in |
Overall Length | 35 in |
Details
Color | Black Base, Black Handles |
Weight | 50 lbs |
Base Color | Black |
Handle Color | Black |
Application | Bathroom |
Description
Bring your bathroom décor into a new era with this visually sharp wall-mounted Vanity Base base. Constructed from strong birch and plywood, this Vanity Base is designed to be mounted directly to the wall to give the appearance that the Vanity Base is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors as well as multiple soft-close drawers to store towels, washcloths, or other necessities.
Vanity Base Base ONLY
Vanity Base Base ONLY
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Coupling 1-1/8" OD x 1" Wall, 8-Series for Elastomeric (828112)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Brass Ball Valve (1111TTE006)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- CASTELLO USA Alpine 60" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-60W-CHR-VBO)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Gold Handles (CB-MC-48W-GLD-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Blue Vanity Base with Black Handles (CB-MC-60BLU-BL-VBO)
- CASTELLO USA Alicia 60" White Vanity Base with Gold Handles (CB-VEN-72W-GLD-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- Castello Usa Vanity Parts