Shop All Bath Tubs
Castello Usa
71" L, 43.5" W, Black, Solid Surface
Mfr # CB-GM-8015-B
Zoro # G006136069
product price: $2,602.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,602.99
Free 30-Day Returns
Key Features
- Length 71"
- Width 43.5"
- Material Solid Surface
- Height 24.5"
- Finish Matte
Product Information
- Brand Castello Usa
- MFR # CB-GM-8015-B
- Zoro # G006136069
- UPC # 600300036848
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 71" |
Width | 43.5" |
Height | 24.5" |
Details
Color | Black |
Material | Solid Surface |
Finish | Matte |
Description
Accentuate your modern bath with this artistic and elegant freestanding bathtub. The curvaceous design makes a beautiful focal point from any angle for your bathroom, sure to impress guests or family. The curved interior and smooth touch surface help facilitate a comfortable bathing experience. Made with high-quality non-porous solid surface material for a beautiful consistent finish as well as improved leak-resistant durability and easy cleaning capability. Perfect for adding a little bit of sophistication to any bathroom, home improvement project, or house flip.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGD3)
- ZORO SELECT 1/2" FNPT Brass Ball Valve with Drain Inline (1PYN9)
- PLUMB PAK Strainer Dome Cover, Chrome (PP826-64)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT Mild Climate Sillcock (101P)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- CASTELLO USA Daphne 59" White Acrylic Clawfoot Tub With White Feet (CB-26-59-W-T-WH)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- AMERICAN STANDARD Recess Bath for Above Floor Rough Installation, 60 in L, 30 in W, White, Americast(R) (2393202.020)
- Castello Usa Bath Tubs