Castello Usa

69" L, 29.5" W, Gray, Solid Surface


product price: $1,752.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Length 69"
  • Width 29.5"
  • Material Solid Surface
  • Height 27"
  • Finish Matte
See all product information

Product Information

Dimensions

Length 69"
Width 29.5"
Height 27"

Details

Color Gray
Material Solid Surface
Finish Matte

Description

Accentuate your bathroom with some artistic style with this minimalist freestanding double slipper bathtub. This sleek bathtub with its defined lines, unique shape, and bold color will make a beautiful centerpiece for your modern bath. The curved interior design and smooth touch surface facilitates a comfortable soak for any relaxing bather. Made with high-quality non-porous solid surface material for a clean consistent finish as well as improved leak-resistant durability and easy cleaning capability. Perfect for any guest bathroom or master bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.