Shop All Bath Tubs
Castello Usa
64" L, 33.46" W, Gray, Solid Surface
Mfr # CB-GM-8016-G
Zoro # G206136036
product price: $1,716.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$1,716.99
Free 30-Day Returns
Key Features
- Width 33.46"
- Material Solid Surface
- Height 25.2"
- Finish Matte
Product Information
- Brand Castello Usa
- MFR # CB-GM-8016-G
- Zoro # G206136036
- UPC # 16975013310
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 64" |
Width | 33.46" |
Height | 25.2" |
Details
Color | Gray |
Material | Solid Surface |
Finish | Matte |
Description
Add some simple yet elegant style to your bathroom with this sleek and minimalist freestanding bathtub. The defined lines and bold color make this bathtub a great addition to any bathroom’s decor while the sloping interior design and smooth feel of the surface provides comfort to any relaxing bather. Made with high-quality non-porous solid surface material for a beautiful consistent finish as well as improved leak-resistant durability and easy cleaning capability. A perfect piece for any guest bathroom or master bathroom.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200CPG90SH)
- GROHE New Tempesta Cosmopolitan 100 4-Spray Ha (27575002)
- KOHLER Kingston Ultra Wall-Mounted Rear Spud Flushometer Bowl (84323-L-0)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- CASTELLO USA 71" L, 43.5" W, Black, Solid Surface (CB-GM-8015-B)
- CASTELLO USA Sophia 63" Acrylic Freestanding Bathtub in White (CB-37-63)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- KOHLER Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic (1123-LA-58)
- Castello Usa Bath Tubs