Shop All Calculators
Casio
JF100MS Desktop Calculator, 10-Digit LCD
Mfr # JF100BM
Zoro # G5349694
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Digits 10
- Display LCD
- Weight 0.46 lbs
- Size 4.25 x 6.87
- Power Supply Battery; Solar
Product Information
- Brand Casio
- MFR # JF100BM
- Zoro # G5349694
- UPC # 79767187347
- Country of Origin China
- Category Calculators
Dimensions
Size | 4.25 x 6.87 |
Display Characters Height | 18 mm |
Details
Item | Calculators |
Display Digits | 10 |
Display | LCD |
Weight | 0.46 lbs |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Backspace Key, Decimal Function, Percent Key(s) |
Display Angle | Adjustable |
Display Notation | Numeric |
Memory | 3-Key |
Description
Casio® JF100MS Desktop Calculator, 10-Digit LCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- MOOLAH 1000 Count Preformed Nickel Coin Wrappers (7291005)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM42)
- CASIO Casio Fx 260 Solar Ii Sci Calculator (FX260SOLARII)
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- CASIO Solar Calculator (JF100MSSIH)
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- CASIO HR170RC Printing Calculator, Black (CSOHR170RC)
- CASIO SL300SV 8-Digit LCD Solar / Battery Powered Handheld Calculator (328CSOSL300S)
- SHARP Sharp® EL240SB Handheld Business Calculator, 8-Digit LCD (EL240SAB)
- Casio Calculators