Shop All Calculators
Casio
HS-8VA Handheld Calculator, 8-Digit LCD, Silver
Mfr # HS-8VA
Zoro # G5349624
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Digits 8
- Display LCD
- Characteristics +/- Switch Key, Percent Key(s)
- Power Supply Battery; Solar
- Color Silver
Product Information
- Brand Casio
- MFR # HS-8VA
- Zoro # G5349624
- UPC # 79767175870
- Country of Origin China
- Category Calculators
Dimensions
Size | 2.75 x 4.62 |
Display Characters Height | 8 mm |
Details
Item | Calculators |
Display Digits | 8 |
Display | LCD |
Characteristics | +/- Switch Key, Percent Key(s) |
Power Supply | Battery; Solar |
Color | Silver |
Memory | Independent |
Display Angle | Fixed |
Display Notation | Numeric |
Description
Casio® HS-8VA Handheld Calculator, 8-Digit LCD, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- TEACHER CREATED RESOURCES Sand Timer, Medium, 2 Minute, PK3 (TCR20758)
- AVERY 4" D-Ring Binder, Heavy Duty, Navy Blue (AVE79804)
- ECOLOGY Recycled Filler Paper, 3/8" Ruled, Letter, 500 Sheets, PK2 (P2416)
- CASIO Casio, Hs-8va Handheld Calculator, 8-Digit Lcd, Silver (HS8VA)
- CASIO HR-10RC Handheld Portable Printing Calculator, Black Print, 1.6 Ln/Sec (HR-10RC)
- CASIO Solar Wallet Calculator with 8-Digit Display (Pink) (SL300VCPKSIH)
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- CASIO HR200RC Printing Calculator, 12-Digit, LCD (HR-200RC)
- CASIO Casio Fx 260 Solar Ii Sci Calculator (FX260SOLARII)
- SHARP CALCULATORS Calculator, Desktop, 10-Digit, We (EL330WB)
- Casio Calculators