Shop All Calculators
Casio
FX-260 Solar All-Purpose Scientific Calculator, 12-Digit LCD
Mfr # FX260SLRII
Zoro # G5349563
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Digits 10
- Display LCD
- Color Black
- Characteristics +/- Switch Key, Decimal Function, Fraction Calculations, Fraction/Decimal Conversions, Percent Key(s)
- Power Supply Solar
Product Information
- Brand Casio
- MFR # FX260SLRII
- Zoro # G5349563
- UPC # 889232600222
- Country of Origin China
- Category Calculators
Dimensions
Size | 2.75 x 4.75 |
Details
Item | Calculators |
Display Digits | 10 |
Display | LCD |
Color | Black |
Characteristics | +/- Switch Key, Decimal Function, Fraction Calculations, Fraction/Decimal Conversions, Percent Key(s) |
Power Supply | Solar |
Display Notation | Numeric |
Memory | Independent |
Display Angle | Fixed |
Case | Slide-On Hard Case |
Description
Casio® FX-260 Solar All-Purpose Scientific Calculator, 12-Digit LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 96", Kraft, 5/Bundle (56EC49)
- LEXMARK Lexmark 52D0Z00 Imaging Unit (LEX52D0Z00)
- SMOOTHMOVE Moving Box, 24x18x18 in, PK6 (0062901)
- UWE 3000 g, .1 g, Checkweigher with Light Tower, GO/NO-GO Toploader, Full Numeric Keypad, 99 PLU (SEK-3K)
- CASIO HR170RC Printing Calculator, Black (CSOHR170RC)
- CASIO Solar Wallet Calculator with 8-Digit Display (Green) (SL300VCGNSIH)
- CASIO 2Nd Edition Scientific Calc (FX-115ESPLS2-S)
- CASIO FX-300ES Plus 2nd Edition Scientific Calculator, 16-Digit LCD, Pink (FX-300ESPLS2-PK)
- CASIO DM1200BM Desktop Calculator, 12-Digit LCD, Silver (DM-1200BM)
- CASIO Casio, FX-9750GIII 3RD EDITION GRAPHING CALCULATOR, 21-DIGIT LCD (FX9750GIII)
- VICTOR TECHNOLOGY 12-Digit Desktop Calculator, White (VCT6400)
- Casio Calculators