Shop All Relief Valves
Cash Valve
Relief Valve, Bronze, 150 psi, 6-13/16"H
Mfr # C776BDDEK01-KM0250
Zoro # G7685507
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Cash Valve
- MFR # C776BDDEK01-KM0250
- Zoro # G7685507
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 2 1/2 in |
Overall Height | 6 13/16 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Test Lever | No |
Application | Air, Gas |
Factory Set Pressure | 150 psi |
Standards | ASME |
Disc Material | PCTFE |
Seat Material | Brass |
Compliance | Section VIII Air/Gas |
Pressure Range | 0 to 150 psi |
Temp. Range | -320 Degrees to 150 Degrees F |
Spring Material | 302 Stainless Steel |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 250 psi, Pressure Range 0 to 150 psi, Disc Material PCTFE, Overall Height 6 13/16 in, Application Air, Gas, Overall Length 2 1/2 in, Seat Material Brass, Spring Material 302 Stainless Steel, Temp. Range -320 Degrees to 150 Degrees F, Test Lever No, Compliance Section VIII Air/Gas, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC8N-316)
- ZORO SELECT 1-1/4" FNPT Galvanized 45 Degree Elbow (5P836)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2104)
- MOEN Replacement Handle Knob Insert Porcelain/Chrome (97559)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (12670-0500)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- CASH VALVE Pressure Relief Valve, 1/2 In, 200 psi (8342-0200)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 225 psi (89A2A1M2K1-225)
- Cash Valve Valves