Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 3/8 In, 25 to 90 psi
Mfr # 04163-0058
Zoro # G0218766
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8 in
- Series A-16
- Outlet Size 3/8 in
- Length 2 1/4 in
- Connection Type FNPT x FNPT
Product Information
- Brand Cash Valve
- MFR # 04163-0058
- Zoro # G0218766
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Length | 2 1/4 in |
Height | 4 5/16 in |
Details
Item | Pressure Regulator |
Series | A-16 |
Connection Type | FNPT x FNPT |
Body Material | Brass |
Max. Pressure | 250 psi |
Max. Temp. | 180 Degrees F |
Application | Air, Water, Oil, Fluids and Gas, Drinking Fountains, Bubblers, Water Coolers, Humidifiers, Beverage Dispensers, Spray Paint Rigs, Air Tools |
Pressure Adjustment Range | 2 to 180 psi |
Description
Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/4 in, Height 4 5/16 in, Pressure Adjustment Range 2 to 180 psi, Max. Temp. 180 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Heavy Series, 1 In Pipe, C (H5021C)
- PARKER 3/8" Compression Nickel Brass Bulkhead coupler 5PK (392P-6-6)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1/2 in Pipe Size (420005)
- JOMAR VALVE 2-1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0025)
- CASH VALVE Pressure Regulator, 3/8 In, 25 to 90 psi (04164-0058)
- CASH VALVE Pressure Regulator, 1-1/2In, 45 to 100 psi (20304-0073)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0075)
- CASH VALVE Pressure Regulator, 1/2 In, 50 to 150 psi (15580-0100A)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0040)
- Cash Valve Pressure Regulators