Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 3/8 In, 100 to 180 psi
Mfr # 04164-0140
Zoro # G0218836
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Series A-16
- Inlet Size 3/8 in
- Outlet Size 3/8 in
- Gauge Port Size 1/4 in
Product Information
- Brand Cash Valve
- MFR # 04164-0140
- Zoro # G0218836
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3/8" |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Gauge Port Size | 1/4 in |
Length | 2 1/4 in |
Height | 4 5/16 in |
Details
Item | Pressure Regulator |
Series | A-16 |
Connection Type | FNPT x FNPT |
Body Material | Brass |
Max. Pressure | 250 psi |
Max. Temp. | 180 Degrees F |
Application | Air, Fluids and Gas, Oil, Water |
Pressure Adjustment Range | 100 to 180 psi |
Description
Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/4 in, Height 4 5/16 in, Application Air, Fluids and Gas, Oil, Water, Connection Type FNPT, Pressure Adjustment Range 100 to 180 psi, Gauge Port Size 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Hex Bushing - 1-1/2 NPT Male x 1-1/4 NPT Female (ZUSA-PF-19331)
- NIBCO PRESS SYSTEM Tee, 2" x 2" x 3/4", Press Ends (9102955PC)
- ZORO SELECT Street Tee, 304 SS, 1/2", 7200 PSI (ZUSA-PF-7901)
- TOTO Water Filter Drain Valve A100200 C100200 (THU9833)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0050)
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- CASH VALVE Pressure Regulator, 1/2 In, 75 to 200 psi (8361-0138)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (12397-0078)
- CASH VALVE Pressure Regulator, 2 In, 20 to 100 psi (20258-0060)
- CASH VALVE Cryogenic Pressure Regulator, 5-1/4 in. L (16856 (4765))
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PV)
- Cash Valve Valves