Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 3/4 In, 40 to 500 psi
Mfr # 17117-0300
Zoro # G2583831
product price: $2,435.99
/ea
Free Shipping & Returns
$2,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Length 5 7/8 in
- Height 9 5/16 in
- Body Material Bronze
Product Information
- Brand Cash Valve
- MFR # 17117-0300
- Zoro # G2583831
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Length | 5 7/8 in |
Height | 9 5/16 in |
Details
Item | Pressure Regulator |
Body Material | Bronze |
Max. Pressure | 2,400 psi |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 40 to 500 psi |
Standards | ISO 9001 |
Description
Pressure Regulator, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 7/8 in, Height 9 5/16 in, Pressure Adjustment Range 40 to 500 psi, Max. Temp. 180 Degrees F, Max. Pressure 2,400 psi, Standards ISO 9001, Compliance -
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Nipple, 3/4 in Pipe Fitting, 1 3/8 in Length, MNPT, 304 Stainless Steel (T4BNE01)
- ZORO SELECT 1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 9/16" (E6BND05)
- LEGRIS Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK (3014 62 22)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 1/8" Male NPT (PL1/4-N1)
- CASH VALVE Pressure Regulator, 1-1/2In, 45 to 100 psi (20256-0073)
- CASH VALVE Pressure Regulator, 1 In, 10 to 45 psi (12397-0028)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0115)
- CASH VALVE Pressure Regulator, 1/2 In, 30 to 125 psi (15580-0078)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0015)
- CASH VALVE Pressure Regulator, 2 In, 20 to 100 psi (20258-0060)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Application: Non-Potable Water Applications (30PV02)
- Cash Valve Valves