Shop All Relief Valves
Cash Acme
T and P Relief Valve, MNPT x FNPT
Mfr # 16934-0150
Zoro # G3360323
original price:
$101.45
20% off
new price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Connection Type MNPT x FNPT
- Body Material Bronze
- Outlet Type FNPT
Product Information
- Brand Cash Acme
- MFR # 16934-0150
- Zoro # G3360323
- UPC # 697285002869
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Body Height | 6 in |
Shank Length | Standard |
Body Width | 2 1/2 in |
Thermostat Length | 4 3/4 in |
Overall Height | 6" |
Overall Width | 2-1/2" |
Height | 5-31/32" |
Width | 2-1/2" |
Details
Connection Type | MNPT x FNPT |
Body Material | Bronze |
Item | Temperature and Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 150 psi |
Standards | Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA |
Max. Temp. | 210 Degrees F |
Auto Re-Seating | Yes |
Spring Material | Stainless Steel |
BtuH | 1,912,000 |
Type | Commercial |
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 4 3/4 in, Body Height 6 in, 1,912,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 2 1/2 in, Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 0.250 ID X .375 OD X 96.000 [Each] (TPCCL.250X.375X96.000)
- MOEN Home Care Glacier 9" designer hand grip (LR2250DW)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5501505)
- CASH ACME Safety Relief Valve, 3/4 In, 30 psi, Brass (F-30)
- CASH ACME Relief Valve, Bronze, MNPT, 3/4 in., FNPT (15836-0150)
- CASH ACME PRESURE RELIF VALV 3/4"" (13570-0030)
- CASH ACME T and P Relief Valve, 6-1/2inHx1-15/32inW (19783-0150)
- CASH ACME T and P Relief Valve, FNPT x FNPT (FVX-3C)
- CASH ACME Vacuum Relief Valve, 3/4in, MNPT, 125 psi (22398LF)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 25 psi (740FG1M1K1-25)
- Cash Acme Valves