Shop All Pressure Regulators
Cash Acme
Pressure Regulator, 3/4in., NPT, 300 psi
Mfr # 23000-0045
Zoro # G6483057
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EB-75
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Connection Type NPT
- Length 3 3/4 in
Product Information
- Brand Cash Acme
- MFR # 23000-0045
- Zoro # G6483057
- UPC # 720066839429
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Length | 3 3/4 in |
Height | 4 3/8 in |
Details
Item | Pressure Regulator |
Series | EB-75 |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 300 psi |
Max. Temp. | 180 Degrees F |
Application | Water |
Pressure Adjustment Range | 10 to 70 psi |
Description
Pressure Regulator, Series EB-75, Body Material Iron, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 3 3/4 in, Height 4 3/8 in, Application Water, Connection Type NPT, Pressure Adjustment Range 10 to 70 psi, Max. Temp. 180 Degrees F, Max. Pressure 300 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC B100Hcv 3/8" Npt(F) X 3/8" Npt (B100HCV)
- PARKER 1/4" Compression-Align Brass Union Tee 25PK (164CA-4)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.0)
- VAL-MATIC Air Vac Valve, FNPT, 1/2 x 1/2, CI (100ST)
- CASH ACME Pressure Regulator, Bronze, 6-11/16 in. L (23136-0045)
- CASH ACME Pressure Regulator, 1/2in., NPT, 300 psi (22999-0045)
- CASH ACME Pressure Regulator, 3/4in, NPT, 400 psi (EB45)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6004SK4PXX4B)
- MASTER PNEUMATIC DIA WATER REG 1/8, 0-50 (R54MB-1AL)
- PLAST-O-MATIC Pressure Regulator, 1/2 In, 5 to 125 psi (PRHM050V-PV)
- WATTS Steam Pressure Regulator, 1in, 30-140psi (152A 30-140)
- Cash Acme Valves