Shop All Mixing Valves
Cash Acme
Mini Thermostatic Mixing Valve, 3/8in.
Mfr # HG145
Zoro # G6191281
original price:
$80.45
10% off
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Inlet Type Compression
- Outlet Type Compression
- Inlet Size 3/8 in
- Outlet Size 3/8 in
Product Information
- Brand Cash Acme
- MFR # HG145
- Zoro # G6191281
- UPC # 697285245242
- Country of Origin Australia
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 2 5/32 in |
Overall Width | 5 5/8 in |
Details
Item | Mini Thermostatic Mixing Valve |
Body Material | Bronze |
Inlet Type | Compression |
Outlet Type | Compression |
Temp. Range | 95 Degrees to 118 Degrees F |
Max. Pressure | 230 psi |
Compliance | ASSE 1070, CSA B125.3, Listed by ASSE and IAPMO, NSF 372 |
Description
Mini Thermostatic Mixing Valve, Body Material Bronze, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 95 Degrees to 118 Degrees F, Max. Pressure 230 psi, Overall Height 2 5/32 in, Overall Width 5 5/8 in, Compliance ASSE 1070, CSA B125.3, Listed by ASSE and IAPMO, NSF 372
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Steel, 1 1/4 in, Male SAE (20 P5ON-S)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- DEWALT Pressure Relief Valve; 175 PSI ASME (DXCM136-0077)
- MILWAUKEE VALVE 1" Solder Bronze Swing Check Valve (1509 1)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 200 psi (HG110D)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 230 psi (HG110D)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 200 psi (HG110D)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 230 psi (HG110D)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 150 psi (24644)
- WATTS Mixing Valve, 0.5 to 12 gpm, 3/4" Inlet Sz (3/4 LFMMVM1-UT-PRESS)
- TACO Mixing Valve, Forged Brass, 1 to 14 gpm (5122-C2)
- Cash Acme Valves