Cash Acme 7840705 U274LFA 0.75 x 0.5 Push Fit Shark Bite Elbow
Mfr # 7840705
Zoro # G104009906
Product Information
- Brand Cash Acme
- MFR # 7840705
- Zoro # G104009906
- UPC # 697285465862
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Description
Push connect fittings elbow push-fit fittings lead free size 3/4 inches x 1/2 The SharkBite Connection System is an instant push-fit connection that connects copper tubing, CTS CPVC and PEX pipe in an combination - no ering, clamps, unions or glue required. Certified to 200 PSI and 200DegF. Compact, robust DZR brass body. Found ation of a strong, corrosion resistant, durable fitting. Design certified to ANSI/NSF-61 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution. Approved to be used underground and behind walls without access panel s. Lead Complaint.
Specifications- Size: 0.75 x 0.5
- Weight: 0.24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASYN SIZE 1-1/2IN VALVE DIAPHRAGM VALVE PARTS AND ACCESSORY (909160)
- T&S BRASS Stem Hot Tsb (001907-25)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- CASH ACME U006LFA 0375 Push Fit Shark Bite Coupling (9936592)
- CASH ACME U358LFA Push Fit Shark Bite Tee 025 In (5505243)
- CASH ACME ADAPTER 1IN MNPT STR (U140LF)
- CASH ACME U335LFA 05 HyEar Push Fit Shark Bite Elbow (7303589)
- CASH ACME U360LFA Push Fit Shark Bite Tee 038 In (4297040)
- BK PRODUCTS COUPLING BRASS 1/2in. D 1PK (6630-003)
- NORGREN Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250418)
- Cash Acme Push-to-Connect Tube Fittings